Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2180139

MPN #: 7100035321

3M™ Roloc™ Disc 361F 3"Diameter TSM Aluminum Oxide P120 Grit - Pkg Qty 200

Product Description
3M™ Roloc™ Disc 361F 3"Diameter TSM Aluminum Oxide P120 Grit

3M™ Roloc™ Disc 361F features an aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure. Cloth-backed discs are known for their durability and flexibility. They're a good first choice when working with metal or for heavy wood stock removal. 3M™ Roloc™ Disc 361F is available for use with the following Roloc attachment systems: TSM, TR, TP and TS. Please select discs with the attachment design made For the correct system.

Applications are Blending, Deburring, Edge Beveling, Flat Areas, Grinding, Prepping Metal Prior to Paint, Weld Removal & Finishing Metal Fabrication.

Industries Include Metal Fabrication.

PRICE
$312.00  Sold in packages of 200 / $1.56 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightXF Weight
Diameter3 in

Product Details

Max RPM20000 rpm
Coat TypeClosed
ColorWhite
ApplicationMetalworking
Series361F
Disc TypeQuick Change Disc
GritP120
Backing MaterialPolyester
Tool CompatibilityDisc Sanders
Manufacturers Part Number7100035321
GradeFine
Abrasive MaterialAluminum Oxide
Attachment TypeTSM
Brand3M
TrademarkRoloc™