Napkin Dispensers
Availability
Type
Brand
Height Range (in)
Depth
Length
Width
Material
Color
Price
Width
3-3/4 in
Height
7-1/2 in
Color
Silver
Depth
4 in
Width
7-3/4 in
Height
5-3/4 in
Color
Silver
Depth
6 in
Width
7-7/8 in
Height
6 in
Color
Black
Depth
12 in
Width
6 in
Height
5 in
Color
Brown
Depth
8 in
Width
8 in
Height
17-1/4 in
Color
Black
Depth
12-1/4 in
Width
7 in
Height
19-5/8 in
Color
Silver
Depth
5-1/2 in
Width
25-5/16 in
Height
10-11/16 in
Color
Black
Depth
9-1/16 in
Cal-Mil 1606-55 Squared 4" x 8" Napkin Holder 9-1/4"W x 5-1/8"D x 2-1/2"H Stainless Steel
Width
9-1/4 in
Height
2-1/2 in
Color
Silver
Depth
5-1/8 in
Width
7 in
Height
19-5/8 in
Color
Silver
Depth
5-1/2 in
Width
7-1/2 in
Height
8 in
Color
Black
Depth
16-1/4 in
Width
7 in
Height
19-5/8 in
Color
Silver
Depth
5-1/2 in
Width
7 in
Height
19-5/8 in
Color
Silver
Depth
5-1/2 in
Width
7-5/8 in
Height
5-1/2 in
Color
Black
Depth
11 in
Width
3-3/4 in
Height
5-1/2 in
Color
Silver
Depth
4 in
Width
8 in
Height
17-1/2 in
Color
Clear
Depth
13 in
Width
6-3/16 in
Height
6 in
Color
Black
Depth
8 in
Width
10 in
Height
4 in
Color
Black
Depth
6 in
Width
7-5/8 in
Height
5-1/2 in
Color
Black
Depth
11 in
Width
3-3/4 in
Height
7-1/2 in
Color
Black
Depth
4 in
Width
6-1/4 in
Height
8-1/2 in
Color
Black
Depth
5-3/8 in
Width
4-13/16 in
Height
5-5/8 in
Color
Black
Depth
12-13/16 in
Width
14-1/2 in
Height
6-1/4 in
Color
Black
Depth
6-1/ 8 in
Venue™ Tabletop Napkin/Condiment Caddy, Holds Disp. H4005Tbk,7"X 6-1/2"X3-1/8" H,Black Pearl
Width
14-1/4 in
Height
2-3/4 in
Color
Black
Depth
6-1/ 8 in
Width
6-1/4 in
Height
5-1/2 in
Color
Brown
Depth
6-1/4 in
Width
7-1/2 in
Height
6-1/4 in
Color
Black
Depth
6-1/ 8 in
Width
6-3/16 in
Height
6 in
Color
Black
Depth
8 in
Width
7-1/2 in
Height
8 in
Color
Black
Depth
16-1/4 in
Width
7-1/8 in
Height
6 in
Depth
6-1/4 in
Width
6 in
Height
5 in
Color
Black
Depth
8 in
Width
7-5/8 in
Height
5-1/2 in
Color
Black
Depth
11 in
Width
7 in
Height
19-5/8 in
Color
Silver
Depth
5-1/2 in
Width
9-1/2 in
Height
2 in
Color
Brown
Depth
4-3/4 in
Width
8 in
Height
17-1/2 in
Color
Black
Depth
13 in
Width
10-1/8 in
Height
8-1/8 in
Color
Black
Depth
5-3/5 in
Width
8 in
Height
7-11/16 in
Color
Black
Depth
6-7/18 in
Width
9-1/2 in
Height
10 in
Color
Black
Depth
14 in
Width
7 in
Height
19-5/8 in
Color
Silver
Depth
5-1/2 in
Width
10 in
Height
6 in
Color
Black
Depth
5-1/2 in
Width
9-7/8 in
Height
9-7/8 in
Color
Black
Depth
9-1/4 in