Dispense-Rite® Countertop 4 Cup Dispensing Cabinet - Black
Write a Review
|
Questions & Answers (0)
Product Description
This Countertop Cup Dispensing Cabinet features interchangeable baffle cup dispensers combined with a durable and stylish polystyrene cabinet. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-1/2". 8"W x 23"D x 32-1/4"H overall.
PRICE
$909.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 23 in |
| Height | 32-1/4 in |
| Rim/Lid Diameter | 3" - 4-1/2" |
Product Details
| Color | Black |
| Cup/Lid Size | 8 to 44 oz. |
| Material | Polystyrene |
| Dispensing Mechanism | Interchangeable Baffle |
| Description | Countertop Dispensing Cabinet |
| Number of Dispensers | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | SLR-S-4BT |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 Year Limited Manufacturer's |
Compliance & Certifications
| Certifications | NSF |