SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Dispense-Rite® In-Counter SS Cup Dispenser - 8 to 44 oz, 2 Spring, 19"L

Dispense-Rite® In-Counter SS Cup Dispenser - 8 to 44 oz, 2 Spring, 19"L

Item #: WBB258139

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aquaverve Koncept Model Commercial Hot/Cold Bottled Water Cooler Dispenser - Grey W/Black Trim

Aquaverve Koncept Model Commercial Hot/Cold Bottled Water Cooler Dispenser - Grey W/Black Trim

Dispense-Rite® In-Counter Cup Dispenser, Stainless Steel, Cups 8 to 44 Oz., 2 Spring, 22"L

Dispense-Rite® In-Counter Cup Dispenser, Stainless Steel, Cups 8 to 44 Oz., 2 Spring, 22"L

Dispense-Rite® Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz.

Dispense-Rite® Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz.

San Jamar C3250SS - Water Cup Dispenser, Stainless Steel, Large, Pull-Type  - Pkg Qty 6

San Jamar C3250SS - Water Cup Dispenser, Stainless Steel, Large, Pull-Type - Pkg Qty 6

Dispense-Rite® In-Counter SS Cup Dispenser - All Sizes, 2 Spring, 19"L

Dispense-Rite® In-Counter SS Cup Dispenser - All Sizes, 2 Spring, 19"L

Surface Mount EZ-Fit®, Cup Size 6-24 oz.

Surface Mount EZ-Fit®, Cup Size 6-24 oz.

Dispense-Rite In-Counter SS Cup Dispenser, All Sizes, 22"L - ADJ-2

Dispense-Rite In-Counter SS Cup Dispenser, All Sizes, 22"L - ADJ-2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Recycling Can, 15 Gallon, Gray

Global Industrial™ Recycling Can, 15 Gallon, Gray

Global Industrial™ 41-1/4 Qt. Plastic Wastebasket, Black

Global Industrial™ 41-1/4 Qt. Plastic Wastebasket, Black

Global Industrial™ Light Duty Natural Trash Bags - 20 to 30 Gal, 0.39 Mil, 500 Bags/Case

Global Industrial™ Light Duty Natural Trash Bags - 20 to 30 Gal, 0.39 Mil, 500 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

This unit offers maximum dispensing flexibility. It is designed to accommodate a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3"- 4-1/2". The model requires a 5-1/4" hole cut-out. This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a standard under-counter length of 19". Perfect-Fit® cup dispensers feature quality stainless steel construction. These dispensers utilize an interchangeable silicone baffle gasket system. All models are NSF listed. 6-7/8" Diameter x 19"H overall.

Weights & Dimensions

  • Diameter 6-7/8 in
  • Rim/Lid Diameter 3" - 4-1/2"
  • Height 19 in

Product Details

  • Description In-Counter Cup Dispenser - 2 Spring
  • Dispensing Mechanism Interchangeable Baffle
  • Number of Dispensers 1
  • Brand Dispense-Rite
  • Package Quantity 1
  • Material Stainless Steel
  • Cup/Lid Size 8 to 44 oz.
  • Manufacturers Part Number BFL-2S
  • Color Family Silver

Warranty

  • Warranty 1 Yr Limited Manufacturers

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dispense-Rite® In-Counter SS Cup Dispenser - 8 to 44 oz, 2 Spring, 19"L

Dispense-Rite® In-Counter SS Cup Dispenser - 8 to 44 oz, 2 Spring, 19"L

Item #: WBB258139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant