Dispense-Rite® In-Counter Cup Dispenser, Stainless Steel, Cups 8 to 44 Oz., 2 Spring, 22"L
Write a Review
|
Questions & Answers (0)
Product Description
This unit offers maximum dispensing flexibility. It is designed to accommodate a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3"- 4-1/2". This model requires a 5-1/4" hole cut-out. This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a standard under-counter length of 22". Perfect-Fit® cup dispensers feature quality stainless steel construction. These dispensers utilize an interchangeable silicone baffle gasket system. All models are NSF listed. 6-7/8" Diameter x 22"H overall.
PRICE
$215.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-7/8 in |
| Depth | 6-7/8 in |
| Height | 22 in |
| Diameter | 6-7/8 in |
| Rim/Lid Diameter | 3" - 4-1/2" |
Product Details
| Color | Silver |
| Cup/Lid Size | 8 to 44 oz. |
| Material | Stainless Steel |
| Dispensing Mechanism | Interchangeable Baffle |
| Description | In-Counter Cup Dispenser |
| Number of Dispensers | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | BFL-2 |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 Year Limited Manufacturer's |
Compliance & Certifications
| Certifications | NSF |