This surface or stand mounted pull-type (gravity-feed) cup dispenser model is designed to accommodate paper, plastic or foam cups with rim diameters ranging from 3-1/4" - 3-7/8". Stainless steel construction ensures long term product durability. Dispensers are shipped with two sets of stainless steel mounting brackets and can be mounted to a wall or surface. Countertop stands are also available. All models are NSF listed. 4-1/8" Diameter x 25-1/2"H overall.
Dispense-Rite® Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/8 in |
| Depth | 4-1/8 in |
| Height | 25-1/2 in |
| Diameter | 4-1/8 in |
| Rim/Lid Diameter | 3-1/4" - 3-7/8" |
Product Details
| Color | Silver |
| Cup/Lid Size | 14 to 24 oz. paper/plastic; 12 to 24 oz. foam |
| Material | Stainless Steel |
| Dispensing Mechanism | Adjustment Clip |
| Description | Surface-Mount, Gravity-Feed Cup Dispenser |
| Number of Dispensers | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | ADJ-NW-81 |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 Year Limited Manufacturer's |
Compliance & Certifications
| Certifications | NSF |