Dispense-Rite® Upright 2 Tier Cup Dispense Cabinet w/Lid & Straw Organizer
Write a Review
|
Questions & Answers (0)
Product Description
This Countertop Cup and Lid Dispensing Cabinet features adjustable cup dispensers combined with a durable and stylish polystyrene cabinet. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3-1/8" - 4-1/2". Unique cabinet design incorporates a high impact ABS plastic top to provide storage for lids, straws, stir-sticks and condiment packets. 8-1/2"W x 24"D x 22-1/4"H overall.
PRICE
$645.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 24 in |
| Height | 22-1/4 in |
| Rim/Lid Diameter | 3-1/8" - 4-1/2" |
Product Details
| Color | Black |
| Cup/Lid Size | 8 to 44 oz. |
| Material | Polystyrene |
| Dispensing Mechanism | Adjustment Clip |
| Description | Upright Dispense Cabinet w/Lid & Straw Organizer |
| Number of Dispensers | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | STL-SL-2BT |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 Year Limited Manufacturer's |
Compliance & Certifications
| Certifications | NSF |