Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694515

MPN #: DWM1327SE

Tripp Lite DWM1327SE Swivel/Tilt Wall Mount For 13"-27" TVs

Product Description
The VESA-compliant DWM1327SE Swivel/Tilt Wall Mount allows you to mount your flat-panel television, monitor or other display on the wall. Ideal for home, office, hotels, bars and restaurants, it fits most flat-panel displays from 13 to 27 inches.

The full-motion swivel arm can be adjusted for angle to give you maximum flexibility in positioning your display to fit your environment and comfort level. A 180° swivel and -15° to +15° tilt capability minimizes glare and provides comfortable viewing from multiple angles.

Durable all-metal frame with scratch-resistant powder-coated finish supports up to 33 pounds. Comes fully assembled for quick mounting to the wall with included hardware. Conforms to VESA-compliant displays with any of the following mounting hole patterns: 75 x 75 mm and 100 x 100 mm.

Features:
  • Fits most flat-panel displays from 13 to 27 in.
  • One-touch adjustment for comfortable viewing
  • 180° swivel and -15° to +15° tilt for wide range of motion
  • Supports up to 33 lb.
  • 5-year limited warranty
  • Fully assembled for immediate installation
PRICE
$90.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity33 lbs
Weight3 lbs
LCD Size13" - 27"
Mounting Hole Pattern75 x 75, 100 x 100 mm
Extension15.95 in

Product Details

TypeWall Mount
ColorBlack
Swivel180° °
Tilt+15° / -15° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel
DescriptionSwivel/Tilt Wall Mount For 13"-27" TVs
Package Quantity1
Manufacturers Part NumberDWM1327SE
Pan180° °
BrandTripp Lite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsRoHS Compliant
VESA CompatibleYes