Nexel
Model # :WB806442B2
Nexel® 2 Shelf, Black Epoxy Wire Shelving Display Unit, Starter, 36"W x 18"D x 34"H
|
Questions & Answers (0)
Product Description
Nexel® Black Epoxy Display Unit - 36"W x 18"D x 34"H - 2 Tier
Wire displays provide durability and flexibility to your retail merchandising efforts. Black epoxy wire shelving features a black epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged and affordable shelving unit. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited seven year warranty against rust and corrosion. Solid, hardware deck has radial cut designed corners. Deck is coated with a smooth, semi-gloss "Varnique" finish that can be used for general food preparation and requires low maintenance that can be easily cleaned with mild soap and warm water. Varnique is also very resistant to water spotting and staining.
Display Units include 2 shelves, 4 posts, shelf clips and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors, and hardwood deck overlay.
Wire displays provide durability and flexibility to your retail merchandising efforts. Black epoxy wire shelving features a black epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged and affordable shelving unit. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited seven year warranty against rust and corrosion. Solid, hardware deck has radial cut designed corners. Deck is coated with a smooth, semi-gloss "Varnique" finish that can be used for general food preparation and requires low maintenance that can be easily cleaned with mild soap and warm water. Varnique is also very resistant to water spotting and staining.
Display Units include 2 shelves, 4 posts, shelf clips and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors, and hardwood deck overlay.
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Black |
| Application | Wet/Dry |
| Finish | Black Epoxy |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | W18363B2 |
| Unit Type | Display |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited |
Compliance & Certifications
| Certifications | NSF |