
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Nova Display WSE1625-M10 AL Standoff 5/8" Dia. x 1" L Econo 2-Part Aluminum Clear Anodized Finish
5/8" Dia. x 1" L. Aluminum Sign Standoffs. Machined using only high grade aluminum with quality clear satin anodized plating. ECONO 2-PART STANDOFF. Includes Standoff Barrel and Screw Cap. Panel Thickness: up to 1/2". Stud Thread Size: M10 x 1. Panel Hole Dia.: 7/16". Aluminum Sign Standoffs are ideal for indoor or outdoor mounting of signs, architectural plaques, glass panels, photographic frames, artwork, etc. Available in few standard diameters from 16mm (5/8"), 20mm (3/4"), to 25mm (1"). The length of barrels vary from 20mm(3/4"),25mm (1")
5/8" Dia. x 1" L. Aluminum Sign Standoffs. Machined using only high grade aluminum with quality clear satin anodized plating. ECONO 2-PART STANDOFF. Includes Standoff Barrel and Screw Cap. Panel Thickness: up to 1/2". Stud Thread Size: M10 x 1. Panel Hole Dia.: 7/16". Aluminum Sign Standoffs are ideal for indoor or outdoor mounting of signs, architectural plaques, glass panels, photographic frames, artwork, etc. Available in few standard diameters from 16mm (5/8"), 20mm (3/4"), to 25mm (1"). The length of barrels vary from 20mm(3/4"),25mm (1")
Weights & Dimensions
- Panel Hole Diameter 7/16"
- Stud Thread Size M10 x 1
- Width 3/5 in
- Panel Thickness Up To 1/2 in
- Length 1 in
- Height 1 in
Product Details
- Description Standoff
- Package Quantity 1
- Brand Nova Display
- Screw Use With No. 8 Screw And Wall Anchor
- Material High Grade Aluminum
- Finish Clear Anodized Aluminum
- Manufacturers Part Number WSE1625-M10 AL
Warranty
- Warranty 1-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Nova Display WSE1625-M10 AL Standoff 5/8" Dia. x 1" L Econo 2-Part Aluminum Clear Anodized Finish
$3.38
- Product Information
- Customer Review
- Product Q&A
- Accessories