x

Take 15% off your entire order!

Offer applied at checkout

Nova Display WSE2020-M10 AL Standoff 3/4" Dia. x 3/4" L Econo 2-Part Aluminum Clear Anodized Finish

Nova Display WSE2020-M10 AL Standoff 3/4" Dia. x 3/4" L Econo 2-Part Aluminum Clear Anodized Finish

Item #: WBB2152718

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.84

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nova Display WSE2020-M10 AL Standoff 3/4" Dia. x 3/4" L Econo 2-Part Aluminum Clear Anodized Finish

3/4" Dia. x 3/4" L. Aluminum Sign Standoffs. Machined using only high grade aluminum with quality clear satin anodized plating. ECONO 2-PART STANDOFF. Includes Standoff Barrel and Screw Cap. Panel Thickness: up to 3/8". Stud Thread Size: M10 x 1. Panel Hole Dia.: 7/16". Aluminum Sign Standoffs are ideal for indoor or outdoor mounting of signs, architectural plaques, glass panels, photographic frames, artwork, etc. Available in few standard diameters from 16mm (5/8"), 20mm (3/4"), to 25mm (1"). The length of barrels vary from 20mm(3/4"),25mm (1")

  • MANUFACTURERS PART NUMBER WSE2020-M10 AL
  • LENGTH INCHES 3/4
  • HEIGHT INCHES 3/4
  • CONSTRUCTION High Grade Aluminum
  • FINISH Clear Anodized Aluminum
  • DESCRIPTION Standoff 2-Part
  • PANEL THICKNESS Up To 3/8"
  • WARRANTY 1-Year
  • WIDTH INCHES 3/4
  • PACKAGE QUANTITY 1
  • BRAND Nova Display
  • SCREW Use With No. 8 Screw And Wall Anchor
  • PANEL HOLE DIA. 7/16"
  • STUD THREAD SIZE M10 x 1
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 11, 2018

    FABULOUS!
    Your review:
    absolutely the best price on the web...looked at several sites and stores here in Houston...and they are solid! very good for the price!
Product Q & A

There are no questions for this product.

Popular item in this category

Nova Display WSE2525-M10 AL Standoff 1 Dia. x 1" L Econo 2-Part Aluminum Clear Anodized Finish

Item #: B2152721

Not Yet Rated

Usually ships in 2 to 5 days

$3.32

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nova Display WSE2020-M10 AL Standoff 3/4" Dia. x 3/4" L Econo 2-Part Aluminum Clear Anodized Finish

Nova Display WSE2020-M10 AL Standoff 3/4" Dia. x 3/4" L Econo 2-Part Aluminum Clear Anodized Finish

Item #: WBB2152718

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant