Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Nova Display WSO2520-M8 AL Standoff 1" Dia. x 3/4" L 3-Part Aluminum Clear Anodized Finish

Nova Display WSO2520-M8 AL Standoff 1" Dia. x 3/4" L 3-Part Aluminum Clear Anodized Finish

Item #: WBB2152713

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 42

Price: $5.40

Save $0.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standoff, 1/2" Dia. x 1/2"L, Stainless Steel

Standoff, 1/2" Dia. x 1/2"L, Stainless Steel

Standoff, 1" Dia. x 1"L, Stainless Steel

Standoff, 1" Dia. x 1"L, Stainless Steel

Standoff, 3/4" Dia. x 1"L, Stainless Steel

Standoff, 3/4" Dia. x 1"L, Stainless Steel

Standoff, 1/2" Dia. x 1"L, Stainless Steel

Standoff, 1/2" Dia. x 1"L, Stainless Steel

Standoff, 3/4" Dia. x 3/4"L, Stainless Steel

Standoff, 3/4" Dia. x 3/4"L, Stainless Steel

Standoff, 1/2" Dia. x 3/4"L, Stainless Steel

Standoff, 1/2" Dia. x 3/4"L, Stainless Steel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Nova Display WSO2520-M8 AL Standoff 1" Dia. x 3/4" L 3-Part Aluminum Clear Anodized Finish

1" Dia. x 3/4" L. Aluminum Sign Standoffs. Machined using only high grade aluminum with quality clear satin anodized plating. 3-PART STANDOFF. Includes Standoff Barrel, Screw Cap, and Coupling Anchor. Panel Thickness: up to 3/8". Stud Thread Size: M8 x 1. Panel Hole Dia.: 5/16". Aluminum Sign Standoffs are ideal for indoor or outdoor mounting of signs, architectural plaques, glass panels, photographic frames, artwork, etc. Available in few standard diameters from 20mm (3/4"), to 25mm (1"). The length of barrels vary from 20mm(3/4"),25mm (1")

Weights & Dimensions

  • Panel Hole Diameter 5/16"
  • Stud Thread Size M8 x 1
  • Width 1 in
  • Panel Thickness Up To 3/8 in
  • Length 3/4 in
  • Height 3/4 in

Product Details

  • Description Standoff 3-Part
  • Package Quantity 1
  • Brand Nova Display
  • Screw Use With No. 8 Screw And Wall Anchor
  • Warranty 1-
  • Material High Grade Aluminum With Brass Coupling Anchor
  • Finish Clear Anodized Aluminum
  • Manufacturers Part Number WSO2520-M8 AL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

42 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nova Display WSO2520-M8 AL Standoff 1" Dia. x 3/4" L 3-Part Aluminum Clear Anodized Finish

Nova Display WSO2520-M8 AL Standoff 1" Dia. x 3/4" L 3-Part Aluminum Clear Anodized Finish

Item #: WBB2152713

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant