Tripp Lite DisplayPort to HDMI Adapter Video Converter (M/F)
Tripp Lite's P136-000-1 Compact Displayport (Male) to HDMI (Female) Adapter allows you to connect a computer with a Displayport output to an HDMI monitor. Supports computer video resolutions up to 1920 x 1200, and HD resolutions up to 1080p. Fully-molded design ensures a long life of enjoyment. The P136-000-1 is a passive adapter and requires that the connected computer has a DP++ ( DisplayPort ++ ) port, which allows HDMI and DVI signals to be passed through; check the documentation for your Displayport source for compatibility.
Tripp Lite DisplayPort to HDMI Adapter Video Converter (M/F)
|
Questions & Answers (0)
Product Description
PRICE
$29.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Adapter |
| Technology | HDMI; DisplayPort |
| Material | PVC, Metal |
| Connector End 1 Type | DISPLAYPORT (MALE) |
| Description | DisplayPort to HDMI Adapter Video Converter |
| Color | Black |
| Manufacturers Part Number | P136-000-1 |
| Connector End 2 Type | HDMI (FEMALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | 3 yr |