Heavy duty metal construction, compatible with Madix gondola system. These units are popular shelving systems used in convenience, liquor, grocery, dollar stores, beauty supply, pharmacies, and much more.
Shelves sold separately.
Amko Displays Gondola Shelving, Double Sided Aisle Starter, 36"L x 12"W x 96"H, Antique White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$515.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 96 in |
| Shelf Depth | 12 in |
Product Details
| Type | Starter Shelving Unit |
| Number of Sides | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MGDSS-361296-W |
| Brand | Amko Displays |
Warranty
| Warranty | 1 |