3M™ Disposable Coverall, Elastic Wrists & Ankles, Hood, White, 2XL, 4510-XXL, 20/Case
Write a Review
|
Questions & Answers (0)
Product Description
The 3M™ Protective Coverall 4510 is disposable safety work wear made of a high quality microporous laminated material. It helps provide basic barrier protection against light liquid splashes and hazardous dusts. The key features make this protective coverall a great disposable PPE option. The 3M protective coverall 4510 helps protect against light liquid splashes and hazardous dusts. Typical applications for this safety work wear may include: Paint Spraying, Metal Polishing, Machine or Vehicle Maintenance (Oils and Greases), and General Industrial Clean-up and Processing. Product recommended for the following industries: Abatement/Remediation, Agriculture, Cleaning and Maintenance, General Industry/Manufacturing, Non-Hazardous Operations, Painting, Pharmaceutical Cleanroom, Welding/Metalwork Product recommended for the following industries: Abatement/Remediation, Agriculture, Cleaning and Maintenance, General Industry/Manufacturing, Non-Hazardous Operations, Painting, Pharmaceutical Cleanroom, Welding/Metalwork. Inseam Length: 34 Inches.
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 73-76 in |
| Size | 2XL |
| Fits Chest Size | 45-49" |
| Inseam Length | 34" |
Product Details
| Type | Disposable Coverall |
| Color | White |
| Hazard Type | Light Liquid Splashes, Hazardous Dusts |
| Wrists | Elastic |
| Seam Type | Stitched |
| Ankles | Elastic |
| Waist Style | Elastic |
| Style | 4510 |
| Closure Type | Zipper/Storm Flap |
| Material | Polypropylene w/Polyethylene Laminate, Polyester, Neoprene Rubber |
| Description | 3M Protective Polypropylene Coverall |
| Package Quantity | 20 |
| Manufacturers Part Number | 4510-XXL |
| Hood | Yes |
| Brand | 3M |
Compliance & Certifications
| Certifications | EN 13034, EN ISO 13982-1:2004, EN1149-1:2006, EN 1073-2:2002 |