- Breathable material (SMMS) to help reduce heat build up
- Elastic waist and ankles for convenience and freedom of movement
- Knit cuffs for increased comfort
- Standard collar provides convenience when using auxiliary PPE
- Two-way zipper with sealable storm flap for convenience and to help provide additional protection
- Flame retardant coating offering limited protection against heat and flame
- Reinforced gusset
- Anti-static treatment on both sides
- Inseam Length: 35 Inches
3M™ Disposable Coverall, Knit Cuffs & Knit Ankles, Blue, 3X-Large, 4530CS-BLK-3XL, 25/Case
Write a Review
|
Questions & Answers (0)
Product Description
The 3M™ Protective Coverall 4530 is disposable safety work wear made of lightweight, breathable polypropylene with secondary flame resistance. Designed to be worn over primary FR garments, it helps provide protection against dusts and light liquid splashes. The 3M™ Protective Coverall 4530 helps protect against dusts and light liquid splashes. Typical applications for this safety work wear may include: welding, metal grinding, general powder handling, and woodworking. Designed to be worn over primary thermal protective FR garments.Features
PRICE
$349.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 76-78 in |
| Size | 3XL |
| Fits Chest Size | 49-52" |
| Inseam Length | 35" |
Product Details
| Type | Disposable Coverall |
| Color | Blue |
| Hazard Type | Light Liquid Splashes, Hazardous Dusts |
| Wrists | Knit Cuff |
| Seam Type | Stitched |
| Ankles | Elastic |
| Waist Style | Elastic |
| Style | 4530 |
| Closure Type | 2-Way Zipper/Storm Flap |
| Material | SMMS Polypropylene, Polyester, Neoprene Rubber |
| Description | 3M Protective Polypropylene Coverall |
| Package Quantity | 25 |
| Boots | No |
| Manufacturers Part Number | 4530CS-BLK-3XL |
| Brand | 3M |
Compliance & Certifications
| Certifications | EN 13034, EN ISO 13982-1:2004, EN 1073-2:2002, EN 1149-1:2006/EN 1149-5:2008 |