x

Take 15% off your entire order!

Offer applied at checkout

+

Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box

Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box

Item #: WB695747IW

(27)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • HY-GEN Hand Sanitizer Gel - 11.8 oz. Bottle w/ Flip Top Lid - Pkg Qty 24

    $2.16

  • Global Industrial™ Face Mask Ear Savers, Blue, 50/Bag

    $8.95

  • Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer

    $37.95

Original Price: $18.75

Clearance Price: $16.95

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

This disposable medical face mask is suitable for use by clinical medical personnel during invasive procedures. It provides a physical barrier to prevent direct penetration of blood splash, body fluids, bacteria, particulate matter, etc. Masks are individually wrapped to stay hygienic and clean until the moment they are needed.

ASTM Level 2 mask is ideal for procedures where moderate to light amounts of fluid, spray and/or aerosols are produced.

Features:
  • Protective 3-layer protection
  • Comfortable, lightweight, and breathable
  • Helps filter out dust, pollen, bacteria, smoke
  • Fluid-resistant (Type IIR) mask helps reduce exposure to blood/body fluids
  • Pleat style with elastic earloops
  • Adjustable nose clip
  • One size fits a wide range of wearers
  • Latex free and fiberglass free
  • Individually wrapped for hygiene
Specifications:
  • Material: Non-Woven Fabric
  • Bacterial Filtration Efficiency (BFE) ≥ 98%
  • Particle Filtration Efficiency (PFE) ≥ 98%
  • Fluid Resistance: 16.0 kPa (120 mmHg)
  • Breathability (ΔP): <5 mm H2O/cm2
  • Flammability: Class 1
  • Sterility: Ethylene Oxide Sterilization
  • Single Use Only
  • Size: 17.5cm x 9.5cm
  • Color: Blue
  • Packaged: 50 masks per box
Certifications and Standards:
  • FDA registered & CE marked
  • YY 0469-2011 Surgical Mask
  • EN 14683:2019 – Type IIR Medical Mask
  • ASTM F2100-19 Level 2


  • BRAND Global Industrial
  • MANUFACTURERS PART NUMBER 695747IW
  • COLOR FINISH Blue
  • CONSTRUCTION Non-Woven Fabric
  • DESCRIPTION Disposable Medical Mask With Earloops
  • SIZE Regular
  • STYLE Pleated
  • FASTENING TYPE Earloop
  • FILTER CLASS ASTM Level 2
  • FLUID RESISTANT Yes
  • LATEX FREE Yes
  • STERILE Yes
  • TYPE Procedure Mask
  • FACE SEAL TYPE None
  • NUISANCE ODOR REMOVAL No
  • PRICE PER Box
  • CERTIFICATIONS FDA & CE
  • PACKAGE QUANTITY 50
  • SPECIAL FEATURES Individually Wrapped
Customer Review

5.0

  • 5 Star

    25
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: STELLA

    Date: September 23, 2021

    They were what I hoped they would be.
    Your review:
    Very pleased with them. Would recommend them to others. Shared with others.
  • Reviewer: Ken

    Date: September 20, 2021

    Perfection
    Your review:
    Fantastic masks for the price. Fit like they should, and it's a nice change that they are individually wrapped.
  • Reviewer: TIM

    Date: August 27, 2021

    Just what we needed.
    Your review:
    Good Quality and quick delivery
  • Reviewer: Rima

    Date: August 20, 2021

    A quality mask
    Your review:
    So far so good. I ordered masks from another company that fell apart. The one I used from Global was fine. I am a nurse clinician so I know the quality the masks should be. I hope the rest of my masks continue to be as good as the one I used.
  • Reviewer: MICHAEL

    Date: August 13, 2021

    Mask
    Your review:
    Breathable.
  • Reviewer: Teodoro

    Date: August 09, 2021

    Electrician
    Your review:
    The ear loop is soft and confortable and i like that comes individually packed
  • Reviewer: TRACI

    Date: April 19, 2021

    Happy Customer
    Your review:
    They cover the face well and seal well on edges.
  • Reviewer: Jonathan

    Date: April 02, 2021

    Love that these are individually wrapped
    Your review:
    I like these a lot. Love that they are individually wrapped. I keep a stash in my car, in my computer bag, in my office, and in my pistol range bag. I even keep a spare in my inside suit pocket. Individually wrapped is the way to go, because it's so easy to have a few spares on hand for when the need arises.
  • Reviewer: Mike

    Date: January 15, 2021

    work great
    Your review:
    They work great, good quality and excellent individual packaging.
  • Reviewer: Susanelizabeth

    Date: October 03, 2020

    Packed in own pouch,
    Your review:
    Thank You!!!!! We were about to run out!!!!! I have had such a time getting masks; yours were beautiful!!!! My husband likes that they are packaged in a pouch with one per pouch!!!! At 90 years young he hates wearing them, but knows how important they are to him!!!! Thank You again!!!! Suzi sward004@rochester.rr.com
Product Q & A

There are no questions for this product.

Upgrade this item for just $5.55 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box

Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box

Item #: WB695747IW

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Mask, 3-Ply With Earloops, Individually Wrapped, Blue, 50/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant