SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Disposable Medical Face Masks, 3-Ply With Earloops, Individually Wrapped, Pink, 50/Box

Disposable Medical Face Masks, 3-Ply With Earloops, Individually Wrapped, Pink, 50/Box

Item #: WB695747PW

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Disposable Medical Face Masks, 3-Ply With Earloops, Individually Wrapped, Pink, 50/Box
  • Global Industrial™ Face Mask Ear Savers, Blue, 50/Bag

    $7.17

  • Non-Contact Infrared Forehead Thermometer with Digital LED Display, White

    $25.95

Original Price: $27.95

Clearance Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

This disposable medical face mask is suitable for use by clinical medical personnel during invasive procedures. It provides a physical barrier to prevent direct penetration of blood splash, body fluids, bacteria, particulate matter, etc. Masks are individually wrapped to stay hygienic and clean until the moment they are needed.

ASTM Level 2 mask is ideal for procedures where moderate to light amounts of fluid, spray and/or aerosols are produced. 2 Year Shelf Life.

Features:
  • Protective 3-layer protection
  • Comfortable, lightweight, and breathable
  • Helps filter out dust, pollen, bacteria, smoke
  • Fluid-resistant (Type IIR) mask helps reduce exposure to blood/body fluids
  • Pleat style with elastic earloops
  • Adjustable nose clip
  • One size fits a wide range of wearers
  • Latex free and fiberglass free
  • Individually wrapped for hygiene
Specifications:
  • Material: Non-Woven Fabric
  • Bacterial Filtration Efficiency (BFE) ≥ 98%
  • Particle Filtration Efficiency (PFE) ≥ 98%
  • Fluid Resistance: 16.0 kPa (120 mmHg)
  • Breathability (ΔP): <5 mm H2O/cm2
  • Flammability: Class 1
  • Sterility: Ethylene Oxide Sterilization
  • Single Use Only
  • Size: 17.5cm x 9.5cm
  • Color: Pink
  • Packaged: 50 masks per box
Certifications and Standards:
  • FDA registered & CE marked
  • YY 0469-2011 Surgical Mask
  • EN 14683:2019 – Type IIR Medical Mask
  • ASTM F2100-19 Level 2


Weights & Dimensions

  • Size Regular

Product Details

  • Fluid Resistant Yes
  • Filter Class ASTM Level 2
  • Price Per Box
  • Description Disposable Medical Mask With Earloops
  • Exhalation Valves No
  • Latex Free Yes
  • Sterile Yes
  • Fastening Type Earloop
  • Type Procedure Mask
  • Nuisance Odor Removal No
  • Brand Global Industrial
  • Package Quantity 50
  • Material Non-Woven Fabric
  • Style Pleated
  • Manufacturers Part Number 695747PW
  • Face Seal Type None
  • Features Individually Wrapped
  • Color Family Pink

Compliance & Certifications

  • Certifications FDA & CE
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LINDA

    Date: November 23, 2021

    Pink Surgical Masks!
    Your review:
    Theater are the best!! This is the second time I’ve ordered them!
  • Reviewer: JOYCE

    Date: October 29, 2021

    Production Assistant
    Your review:
    They love the facemask
  • Reviewer: COLLEEN

    Date: January 26, 2021

    Good Alternative To The Standard Blue
    Your review:
    I love these. They are a wonderful disposable mask. They are easy to breathe through. I buy them for the ladies at work. Anything to get people wearing the masks. I like that they are individually wrapped, even though it does create more trash. I can pass them out to our employees and they are sealed away from any dust/dirt. They can put them in their work area, in their car, take them anywhere.
  • Reviewer: PAULA

    Date: January 07, 2021

    Mask safety
    Your review:
    The only complaint that I have is that the nose wire does not hold it's shape.
  • Reviewer: Abby

    Date: December 18, 2020

    Good quality mask
    Your review:
    The masks are good, comfortable. I haven't had any irritation behind my ears since wearing these. The material is soft also.
  • Reviewer: BETTY

    Date: October 22, 2020

    Great Product
    Your review:
    Great Masks to use. Individually packed. Excellent.
  • Reviewer: GAIL

    Date: September 15, 2020

    packaged individually which makes it easy to put in your handbag and the quality is excellent
    Your review:
    Quality made and like that they are individually packaged
Product Q & A

There are no questions for this product.

Save $3.90 with this comparable product

Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box

Item #: 695747TIW

(1)

Ships in One Business Day

$6.35

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disposable Medical Face Masks, 3-Ply With Earloops, Individually Wrapped, Pink, 50/Box

Disposable Medical Face Masks, 3-Ply With Earloops, Individually Wrapped, Pink, 50/Box

Item #: WB695747PW

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Disposable Medical Face Masks, 3-Ply With Earloops, Individually Wrapped, Pink, 50/Box
    Disposable Medical Face Masks, 3-Ply With Earloops, Individually Wrapped, Pink, 50/Box
    Disposable Medical Face Masks, 3-Ply With Earloops, Individually Wrapped, Pink, 50/Box
    Disposable Medical Face Masks, 3-Ply With Earloops, Individually Wrapped, Pink, 50/Box
    Disposable Medical Face Masks, 3-Ply With Earloops, Individually Wrapped, Pink, 50/Box
    Disposable Medical Face Masks, 3-Ply With Earloops, Individually Wrapped, Pink, 50/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant