Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boot Saver

Model # :WBB2779336

MPN #: 6332.2X

Boot Saver® Disposable Shoe Covers, 2XL, Ankle Height, Red, 100 Pack

Product Description
Boot Saver® shoe covers are made from high quality natural rubber latex* to easily stretch over boots and shoes. They provide 100% liquid proof protection as well as preventing outside contaminants from being tracked into other areas. These ambidextrous, stretchy latex shoe covers are resistant to snags, tears, and abrasion and the textured outsole provides grip on both wet and dry surfaces. They are ideal for visitors, plant inspectors, or deliveries to food processing plants, home repair contractors, or any place where contamination prevention is needed.

Ideal Applications: Food processing plant deliveries, visitors and inspectors, maintenance and service technicians, home repair contractors, paint spray booths, and other general industry applications.

Chemical Resistance: Resistant to water-soluble compounds, low concentration acids and alkalis, alcohols, most natural oils, fats and greases, dilute bleach, and mild to moderate strength detergents and cleaners.

Features:
  • Four colors available (black, red, yellow, and blue) to support FSMA, HACCP, GMP and other safety and contamination prevention procedures.
  • Each color is available in four sizes (M, L, XL, and 2XL) to fit footwear sized 7 to 15+.
  • 100% liquid proof protection for boots and shoes.
  • High quality, natural rubber latex* stretches easily over boots while remaining resistant to snags, tears, and abrasion.
  • Textured outsole provides grip on both wet and dry surfaces.
  • Powder-free finish eliminates concerns about powder contamination on clothing, footwear, foods, and food-contact surfaces.
  • Ambidextrous - each cover fits both right and left feet.
  • Bulk Packed - 100 pair/case.
  • Achieved a passing result for ASTM F1671 testing.


*This Product Contains Natural Rubber Latex Which May Cause Allergic Reactions.

PRICE
$489.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Height8-1/3 in
Weight0.2 lbs
Size2XL
Shoe Size15 +
Boot Size15 +

Product Details

TypeShoe Cover
ColorRed
StyleLiquid Proof
MaterialNatural Rubber Latex
DescriptionLiquid Proof Shoe Covers
Package Quantity100
GenderUnisex
Manufacturers Part Number6332.2X
Slip ResistantYes
WaterproofYes
BrandBoot Saver