Akro-Mils® Plastic Container with Attached Lid, 21-1/2"L x 15"W x 12-1/2"H, Gray - Pkg Qty 6
|
Questions & Answers (0)
Product Description
AKRO-MILS
SECURITY CONTAINER
This opaque gray high-density industrial grade polymer container has reinforced ribs and closes with a padlockable hinged lid that interlocks for extra strength. Plastic Containers nest when open to save space. Molded hand grips allow easy lifting. Full length stainless steel hinge pins ensure security. Sold in carton quantities.
SECURITY CONTAINER
This opaque gray high-density industrial grade polymer container has reinforced ribs and closes with a padlockable hinged lid that interlocks for extra strength. Plastic Containers nest when open to save space. Molded hand grips allow easy lifting. Full length stainless steel hinge pins ensure security. Sold in carton quantities.
PRICE
$251.70 Sold in packages of 6 / $41.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 15 in |
| Height | 12-1/2 in |
| Size (L x W x H) | 21-1/2 x 15 x 12-1/2 in |
| Inside Length | 18-7/16 in |
| Inside Width | 13-1/4 in |
| Inside Height | 12 in |
| Inside Top Length | 19-3/4 in |
| Inside Top Width | 14-1/2 in |
| Inside Bottom Length | 18-7/16 in |
| Inside Bottom Width | 13-1/4 in |
| Stacked Weight Capacity | 260 lbs |
| Weight Capacity | 65 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Manufacturers Part Number | 39120GRAY |
| Brand | Akro-Mils |
| Number of Stacks | 4 |
| Type | Attached Lid Container |
| Color | Gray |
| Lid | Yes |
| Capacity | 1.62 ft³ |
| Package Quantity | 6 |
| Stack and/or Nest | Stack & Nest |