Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB257814BL

Global Industrial™ Plastic Attached Lid Shipping & Storage Container 27-3/16x16-5/8x12-1/2,Blue

Product Description
✓ Container allows empty containers to nest when not in use
✓ Raised lip edges allow secure stacking
✓ Integral hasp inside handles accept cable ties for security

Simplify shipping container storage news with our Global Industrial™ Shipping & Storage Container with Attached Lid, a premier choice for many in the distribution industry. It features an improved all-plastic attached lid container that leads the industry in design and proven performance. Manufactured from high grade-high density polyethylene plastic, the enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments. The all-new plastic hinge design means there is no metal in the hinge of the container – making this container the safest and most sustainable in the market. This storage container offers increased safety and durability – all at a great value.

PRICE
$26.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 11 units
26.95
Buy 12 units - 23 units
25.95Save $1.00 (4%)
Buy 24+ units
24.50Save $2.45 (9%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/16 in
Width16-5/8 in
Height12-1/2 in
Size (L x W x H)27-3/16 x 17-1/8 x 12-1/2 in
Inside Length23-3/4 in
Inside Width13-7/8 in
Inside Height11 in
Inside Top Length25-1/8 in
Inside Top Width15-1/2 in
Inside Bottom Length23-3/4 in
Inside Bottom Width13-7/8 in
Outside Top Length27-1/4 in
Outside Top Width17-1/8 in
Outside Bottom Length24-3/8 in
Outside Bottom Width14-11/16 in
Stacked Weight Capacity250 lbs
Weight Capacity50 lbs
Weight8 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
Manufacturers Part Number257814BL
BrandGlobal Industrial
Number of Stacks5
TypeAttached Lid Container
ColorBlue
StylePlastic Hinge
LidYes
Capacity2.50 ft³
Package Quantity1
Stack and/or NestStack

Compliance & Certifications

CertificationsFDA