Akro-Mils Dividable Akrodrawer 31188 - 8-3/8W x 17-5/8"L x 4-5/8"H, Blue - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
High impact industrial grade polymer drawer designed for use in many environments from industrial to hospitals AkroDrawers keep supplies , parts, tools and other materials secure and dust free. 13 Divider slots for 15 possible compartments. Dividers sold separately.
PRICE
$44.00 Sold in packages of 4 / $11.00 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-5/8 in |
| Width | 8-3/8 in |
| Height | 4-5/8 in |
| Size (L x W x H) | 17-5/8 x 8-3/8 x 4-5/8 in |
| Inside Length | 16-1/4 in |
| Inside Width | 7-5/8 in |
| Inside Height | 4-3/8 in |
| Weight Capacity | 25 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Color | Blue |
| Material | High Impact Polystyrene |
| Package Quantity | 4 |
| Manufacturers Part Number | 31188BLU |
| Brand | Akro-Mils |