Quantum® Dividable Grid Container, 10-7/8"L x 8-1/4"W x 2-1/2"H, Clear, Polypropylene - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Dividable Grid Container is heavy duty and can be used in environments including commercial, electronic, industrial, storage, healthcare industries, as well as fabrication and distribution applications.Features: Can be divided using dividers for different sized parts, fully customizable interior, available in red, blue and gray, covers are clear, red, blue or gray, offers safe and efficient storage method. Made in the USA. Pack of 20.
PRICE
$188.00 Sold in packages of 20 / $9.40 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 8-1/4 in |
| Height | 2-1/2 in |
| Size (L x W x H) | 10-7/8 x 8-1/4 x 2-1/2 in |
| Inside Length | 9-3/16 in |
| Inside Width | 6-9/16 in |
| Inside Height | 2-1/2 in |
| Weight Capacity | 20 lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Divider Box |
| Short Divider Slots | 6 |
| Color | Clear |
| Lid | No |
| Material | Polypropylene |
| Package Quantity | 20 |
| Manufacturers Part Number | DG91025CL |
| Stack and/or Nest | Stack |
| Long Divider Slots | 6 |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |