Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB815604

MPN #: DSS405

Quantum Divider DDS405 for Quantum Stackable Shelf Bin 11" Wide, Price Pack of 6

Product Description
Divider for Quantum Stackable Shelf Bin 11" Wide

Divider for Stackable Shelf Bins that are 11" Wide. Stackable Shelf Bins are ideal for medium size and large or heavy item storage. Strong, durable polypropylene bins available in 4 lengths and 3 widths. 12", 14" and 18" deep bins have built in rear hanger allowing bins to hang from louvered panels or rails. Optional cross dividers allow flexibility and keep parts organized. Waterproof bins resist rust and corrosion. Large molded in front label slots for ID labels. Autoclavable up to 250°F and resistant to extreme cold. Available in blue, black, gray, ivory and orange. Price for Pack of 6.

PRICE
$23.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth1/4 in
Height5-1/4 in
Weight0.3 lbs

Product Details

Assembly RequiredNo
TypeAccessory
MaterialPlastic
Package Quantity6
ColorBlack
Manufacturers Part NumberDSS405
Accessory TypeDivider
BrandQuantum Storage Systems