
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Dividers for Steel Drawer Cabinets
Made of steel and designed to stay firmly in place. Package quantity of 50.
Made of steel and designed to stay firmly in place. Package quantity of 50.
Weights & Dimensions
- Width 5 in
- Height 4 in
- Weight 25 lbs
Product Details
- Type Cabinet Divider
- Brand Edsal
- Package Quantity 50
- Material Steel
- Manufacturers Part Number 27001-50
- Construction Type Assembled
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.

Dividers for Drawer Cabinet - 5-9/16"W (Package of 50)
$18.75
- Product Information
- Customer Review
- Product Q&A