Global Industrial
Model # :WB298457
Divider Kit for 10"H Drawer of Global Industrial™ Modular Drawer Cabinet 36"W x 24"D, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Divider Kit for 10"H Drawer of Global Industrial™ Modular Drawer Cabinet 36"W x 24"D, Blue
Metal Divider Kit for Global™ Modular Cabinets, 36"W x 24"D, includes 4 long partitions and 6 short dividers. Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install (6-1/2") apart. Blue color. For use with inside drawer dimensions: 31-3/5"W x 17-9/10"D x 8-3/4"H
Metal Divider Kit for Global™ Modular Cabinets, 36"W x 24"D, includes 4 long partitions and 6 short dividers. Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install (6-1/2") apart. Blue color. For use with inside drawer dimensions: 31-3/5"W x 17-9/10"D x 8-3/4"H
PRICE
$76.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-5/8 in |
| Depth | 18 in |
| Height | 8-3/4 in |
Product Details
| Material | Steel |
| Construction Type | Unassembled |
| Color | Blue |
| Manufacturers Part Number | 298457 |
| For Use With | 10" H Drawers |
| Brand | Global Industrial |