Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Dixie® EcoSmart Hot Cups, Paper w/PLA Lining, Viridian, 16 oz., 1000/Carton

Dixie® EcoSmart Hot Cups, Paper w/PLA Lining, Viridian, 16 oz., 1000/Carton

Item #: WBB1223702

Not Yet Rated

  • 6
  • 11
  • 16

16

Price: $255.95

Save $12.80 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Genuine Joe GJO11260 - Rippled Hot Cups, 12 Oz., 25/Pack, Brown

Genuine Joe GJO11260 - Rippled Hot Cups, 12 Oz., 25/Pack, Brown

SOLO® Polycoated Hot Paper Cups, 10 oz, White

SOLO® Polycoated Hot Paper Cups, 10 oz, White

SOLO® Bare Treated Paper Cone Water Cups, 6 oz, WH, 200/Sleeve, 25 Sleeves/Carton

SOLO® Bare Treated Paper Cone Water Cups, 6 oz, WH, 200/Sleeve, 25 Sleeves/Carton

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton

Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton

Dixie® EcoSmart Hot Cups, Paper w/PLA Lining, Viridian, 16 oz., 1000/Carton

Get in on the PLA. Sturdy hot cups are made of paperboard with a leak-proof PLA (plant-based biopolymer) lining. Cup Type: Hot; Capacity: 16 oz; Material(s): Paper/PLA; Color(s): White/Green. Note: Compost according to manufacturer's guidelines. Suitable composting facilities may not be available in all areas..


This product arrives to most customers in 2-3 business days.

Product Details

  • Type Hot/Cold Beverage Cups
  • For Use With DXE-TP9542;DXE-D9542500DXCT;DXE-TB9542
  • Brand Dixie
  • Package Quantity 1000
  • Description EcoSmart Hot Cups
  • Style Viridian Design
  • Capacity 16 oz
  • Manufacturers Part Number 2346PLA
  • Color Family White
  • Theme Viridian™

Compliance & Certifications

  • Certifications ASTM D6400 Compliant; BPI Certified Compostable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dixie® EcoSmart Hot Cups, Paper w/PLA Lining, Viridian, 16 oz., 1000/Carton

Dixie® EcoSmart Hot Cups, Paper w/PLA Lining, Viridian, 16 oz., 1000/Carton

Item #: WBB1223702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dixie® EcoSmart Hot Cups, Paper w/PLA Lining, Viridian, 16 oz., 1000/Carton
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant