Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Awntech

Model # :WBB1973909

MPN #: DM12-14-KW

Awntech Destin-LX Manual Retractable Awning 12'W x 10'D x 10"H Black White

Product Description
Destin-LX (A Beauty-Mark brand heavy duty retractable awning with aluminum protective hood by Awntech). The heavy duty, energy saving Destin-LX is a retractable awning with aluminum protective hood that comes in manual or otorized with remote option versions. It is a heavy duty awning with powder coated in white. The available sizes are starting 8 ft. wide up to 24 ft. wide with 7 ft. projection up to 10 ft. standard projection with optional 11.5 ft. and 12 ft. projection for 14 ft. wide and larger models. The fabrics are 100% solution dyed acrylic and available in many solid and striped patterns to choose from. The valance can be removed and stored in the winter. It will turn your outdoor living space into a personal retreat in the summer and retract for the warmth of the sun in the winter. This awning is designed for wall mount only. Some accessories that may be purchased in addition to your awning are winter cover, wind sensor, breeze supports and more. Enjoy your summer/outdoors without fear of getting sun burn and turn the outdoors in to party atmosphere.

Features:
  • Heavy duty manual awning with gear operation
  • Multi chamber stainless steel cabled lateral arms and adjustable pitch
  • Structural steel and aluminum frame, powder coated in white
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty
PRICE
$1,729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10 in
Weight95 lbs
Assembled Depth120 in
Min Mounting Height96 in
Assembled Width144 in
Projection From Wall120 in
Mounting Space Required10 in

Product Details

TypePatio Retractable Awning
Frame Color FamilyWhite
ColorBlack/White
SeriesDestin-LX
MaterialAluminum/Steel
Manufacturers Part NumberDM12-14-KW
Manual or MotorizedManual
BrandAwntech

Warranty

Warranty5-Year Limited