SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Emergi-Lite DLM-2 DML Emergency Light - 6V 12W

Emergi-Lite DLM-2 DML Emergency Light - 6V 12W

Item #: WBB246115

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Emergi-Lite PRO-2N-LA Pro Emergency Light - 6V, 2- 4W LED MR16 Lamps

Emergi-Lite PRO-2N-LA Pro Emergency Light - 6V, 2- 4W LED MR16 Lamps

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head LED Emergency Unit w/ Fixed Optics and Ni-Cad Battery Backup

Global Industrial™ 2 Head LED Emergency Unit w/ Fixed Optics and Ni-Cad Battery Backup

Lithonia Lighting® EU2L M12 LED Emergency Unit W/ Adjustable Optics, Thermoplastic

Lithonia Lighting® EU2L M12 LED Emergency Unit W/ Adjustable Optics, Thermoplastic

Emergi-Lite EL-2SQLR Escort Emergency Light - 6V Square Heads W/11W Remote Capacity White

Emergi-Lite EL-2SQLR Escort Emergency Light - 6V Square Heads W/11W Remote Capacity White

Emergi-Lite 019729_E Replacement Circuit Board for 12LSM110-2

Emergi-Lite 019729_E Replacement Circuit Board for 12LSM110-2

Emergi-Lite NYLED-2  NYC LED Battery Unit - 6V 18W

Emergi-Lite NYLED-2 NYC LED Battery Unit - 6V 18W

Emergi-Lite 12LSM110-210LG Large Steel Emergency Light - 12V, 110W, 2- 4W LED MR16 Lamps

Emergi-Lite 12LSM110-210LG Large Steel Emergency Light - 12V, 110W, 2- 4W LED MR16 Lamps

Emergi-Lite 009006-E Replacement Circuit Board for 12LSM54-2

Emergi-Lite 009006-E Replacement Circuit Board for 12LSM54-2

Emergi-Lite 009563-E Replacement Circuit Board for PRO-2

Emergi-Lite 009563-E Replacement Circuit Board for PRO-2

Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads

Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 100 Ft. Outdoor Extension Cord, 16/3 Ga, 10A, Orange

Global Industrial™ 100 Ft. Outdoor Extension Cord, 16/3 Ga, 10A, Orange

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Radians RW30-3Z1Y General Purpose Rain Jacket, Hi-Viz Lime, XL

Radians RW30-3Z1Y General Purpose Rain Jacket, Hi-Viz Lime, XL

Radians RW30-3Z1Y General Purpose Rain Jacket, Hi-Viz Lime, L

Radians RW30-3Z1Y General Purpose Rain Jacket, Hi-Viz Lime, L

Luminator™ Class II Safety Vests, RIVER CITY WCCL2LXL, Size XL

Luminator™ Class II Safety Vests, RIVER CITY WCCL2LXL, Size XL

Emergi-Lite DML Emergency Light - 6V 12W

A molded in strut style test switch and two flush mounted Fresnel lenses add a contemporary, elegant style. Its compact design, measuring only 5" x 12", has a lightly textured, off-white finish that will blend well with a variety of architectural surfaces. No screws are other mounting hardware is visible. It can be mounted in any orientation on walls or ceilings. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Weights & Dimensions

  • Depth 2-3/4 in
  • Width 12 in
  • Height 5 in

Product Details

  • Type Emergency Light- Fixed Optics
  • Watts 12 W
  • Brand Emergi-Lite
  • DC Voltage 6
  • Voltage 120/277 V
  • Material Thermoplastic
  • Manufacturers Part Number DLM-2
  • Color Family White

Compliance & Certifications

  • Certifications UL Listed
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MICHAEL

    Date: March 09, 2021

    BRIGHT Lights!
    Your review:
    Great light that is BRIGHT; compared to old school lights from even a few years back. We really like the brightness and ease of use of these emergency lights.
  • Reviewer: Anonymous

    Date: August 11, 2015

    Loved it!
    Your review:
    This was simple to install and easy to handle. It gave me what I wanted; a great value that served the purpose.
Product Q & A

There are no questions for this product.

Save $12.00 with this comparable product

Global Industrial™ 2 Head LED Emergency Unit w/ Fixed Optics and Ni-Cad Battery Backup

Item #: 500788

(5)

Ships in One Business Day

$38.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Emergi-Lite DLM-2 DML Emergency Light - 6V 12W

Emergi-Lite DLM-2 DML Emergency Light - 6V 12W

Item #: WBB246115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant