Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boen

Model # :WBB1501686

MPN #: DN-10031

BOEN DN-10031 Debris Safety Netting, 8.6 Ft. x 150 Ft., White, 1 Roll

Product Description
Improve the safety of on-the-street pedestrians and construction workers, and adjacent properties with Debris Defense Netting. Debris Defense Netting is your ultimate source protection from debris that falls from the working deck. Our heavy duty, fire resistant, OSHA Complied debris netting can wrap a building into a cocoon of safety. The most advanced reinforced buttonhole design assures easy installation and optimum performance.

Features:
  • Easy to install
  • Reinforced long lasting buttonholes on hem
  • UV treated high density polyethylene knitted
  • Will not unravel when cut
  • Flexible in severe temperature
  • Meets OSHA requirements
Product Use:
  • Vertical/horizontal debris netting
  • Sand blast curtains
  • Scaffold enclosures
  • Vision barrier
  • Wind protection
  • Protects pedestrians
PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1800 in
Height103 in

Product Details

MaterialHDPE
Package Quantity1
DescriptionDebris Safety Netting
ColorWhite
Manufacturers Part NumberDN-10031
Fire RetardantYes
BrandBoen

Compliance & Certifications

CertificationsOSHA Compliant