Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3777735

Global Industrial™ Dock Door Seal, 40 oz. Vinyl, Wear Pleats, 8'W x 9'H, 10" Projection, Black

Product Description
✓ Protects the dock door frame from truck damage & effectively shields against adverse weather
✓ Heavy-duty foam construction for excellent compression and recovery
✓ Modular design reduces maintenance costs & extends service life

The 8'W x 9'H Global Industrial™ Dock Door Seal improves loading dock safety, productivity, and energy efficiency. Its industry-standard 9' height provides an effective fit for most standard trailers, while the compact opening maximizes seal performance. Made from heavy-duty 40 oz. UV-resistant vinyl and thick impact-absorbing foam, this unit helps prevent heated or cooled air from escaping during loading and unloading operations. The fixed head pad and pleated side pads create a tight seal between the building and trailer to effectively shield against weather, dirt, dust, and insects. The sloped head curtain prevents water, rain, and snow from pooling on the top of the seal. It features highly visible yellow reflective guide strips for precise trailer alignment, along with mesh-protected drainage grommets and integrated air vents that release trapped air during impact to reduce wear and tear.

Its modular design allows pads to be replaced individually rather than replacing the entire unit, helping reduce maintenance costs and downtime. The complete assembly includes side pads, a fixed head pad, a sloped head curtain, mounting brackets, and all necessary installation hardware, delivering a durable dock sealing solution for industrial and commercial facilities. Limited 2-Year Warranty.

  • UV-, abrasion-, and tear-resistant fabric
  • Reinforced stitching at high-wear areas
  • Yellow reflective guide strips for improved visibility
  • Ideal for manufacturing plants, warehouses, & distribution centers
  • For use with semi-trucks, tractor trailers, standard box trucks, local delivery vans, & uniform fleet vehicles
  • PRICE
    $1,039.00

    1
    1
    Preorder, expected around 11/20/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width96 in
    Height108 in
    Projection10 in
    Max Door Width8 ft
    Max Door Height9 ft

    Product Details

    Assembly RequiredYes
    TypeDock Seal
    MaterialVinyl
    ColorBlack
    Manufacturers Part NumberB3777735
    BrandGlobal Industrial

    Warranty

    Warranty2 yr