Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248095

MPN #: D-KIT

Vestil™ Dock Seal Repair Kit for Dock Seal/Shelter Combination, 13"L x 7"W x 6"H, Black

Product Description
Optional six piece black vinyl patch material, including glue and instructions for Dock Seal and Dock Seal/shelter combinations.

Features:
  • Nylon reinforced vinyl features higher tear strength than equivalent weight hypalon
  • Instructions included for an easy step by step guide
  • Patch kit design works with dock seals & dock seal/shelter combinations
  • Kit includes all needed material to patch needed areas


PRICE
$66.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width7 in
Height72 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeDock Seal Repair Kit
MaterialVinyl
ColorBlack
Manufacturers Part NumberD-KIT
BrandVestil

Warranty

Warranty30 Days yr