Customers Also Viewed
Product Information
Customer Review
Product Q&A
CECO Door Frame With Drywall Afterset, Curries Hinge Location, Left Hand, 32"W X 80"H
Steel Door Frame, Drywall Afterset, Left Hand, CU Hinge locations, 5 3/4" Depth, 4-7/8" Throat Opening, 16 GA Steel, Fire Rated Up to and including 3 Hours.
Steel Door Frame, Drywall Afterset, Left Hand, CU Hinge locations, 5 3/4" Depth, 4-7/8" Throat Opening, 16 GA Steel, Fire Rated Up to and including 3 Hours.
Weights & Dimensions
- Depth 5-3/4 in
- Throat Opening 4-7/8 in
- Middle Hinge 35-1/8 in
- Width 28 in
- Door Height 80 in
- Bottom Hinge 65-3/8 in
- Top Hinge 4-7/8 in
- Door Opening Size 32 x 80 in
Product Details
- Description Door Frame With Drywall Afterset
- Door Handing Left
- Brand Ceco
- Lockset from Top 38-3/4
- Hinge Type Curries
- Material Steel Knock Down, Three Piece
- Manufacturers Part Number CHMFRXDW2868XCYL-CU-LH
- Lock Prep Cylindrical
Compliance & Certifications
- Fire Rating Yes
Customer Review
Product Q & A
There are no questions for this product.

CECO Door Frame With Drywall Afterset, Curries Hinge Location, Left Hand, 32"W X 80"H
$289.95
- Product Information
- Customer Review
- Product Q&A