x

Take 15% off your entire order!

Offer applied at checkout

Flush Metal Door Insert, Bottom, 1", Unplated - 650-7822 - Pkg Qty 4

Flush Metal Door Insert, Bottom, 1", Unplated - 650-7822 - Pkg Qty 4

Item #: WBB667945

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.13 ea.

Price: $16.52 / Pkg of 4

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Door Insert, Bottom, 1", Unplated

Bottom Door Insert, 1", Unplated. Use With 656-7669 Top Door Insert. As Used By Ampco & Metpar. Use with Ampco, Metpar Manufacturers.

  • LENGTH INCHES 3
  • WIDTH INCHES 1-3/16
  • HEIGHT INCHES 2-1/8
  • DESCRIPTION Door Insert, Bottom, 1", Unplated
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-7822
  • COLOR FINISH Dull Metal
  • USED WITH PARTITION MATERIAL Metal
  • PANEL OR POST SIZE 1"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 4
  • TYPE Door Insert
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 18, 2014

    easy and fast
    Your review:
    it is the second time I buy something from this company, it was easy and fast to find what i needed, and the shipping was fast too. thank you.
Product Q & A

There are no questions for this product.

Popular item in this category

Top Hinge Pin - 650-7552 - Pkg Qty 6

Item #: B668038

Not Yet Rated

Usually ships in 14 to 17 days

$17.94

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flush Metal Door Insert, Bottom, 1", Unplated - 650-7822 - Pkg Qty 4

Flush Metal Door Insert, Bottom, 1", Unplated - 650-7822 - Pkg Qty 4

Item #: WBB667945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant