SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Prime-Line® Door Knocker And Viewer, 180 Degree, Satin Nickel, U 10327

Prime-Line® Door Knocker And Viewer, 180 Degree, Satin Nickel, U 10327

Item #: WBB2139244

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line® Door Knocker And Viewer, 180 Degree, Antique Brass, S 4235

Prime-Line® Door Knocker And Viewer, 180 Degree, Antique Brass, S 4235

Ultra Hardware Door Knocker, Card PK, 160° Viewer, 7-1/4"L X 3-3/4"W, Satin Nickel/US15 - Pkg Qty 3

Ultra Hardware Door Knocker, Card PK, 160° Viewer, 7-1/4"L X 3-3/4"W, Satin Nickel/US15 - Pkg Qty 3

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

Prime-Line® Door Knocker And Viewer, 180 Degree, Satin Nickel, U 10327

Diecast knocker and 180° viewer. Fits doors 1-3/8" to 1-3/4" thick.

Weights & Dimensions

  • Depth 5-7/16 in
  • Width 2-7/16 in
  • Weight 0.385 lbs

Product Details

  • Brand Prime-Line Products
  • Material Diecast
  • Color Family Satin Nickel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line® Door Knocker And Viewer, 180 Degree, Satin Nickel, U 10327

Prime-Line® Door Knocker And Viewer, 180 Degree, Satin Nickel, U 10327

Item #: WBB2139244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Prime-Line® Door Knocker And Viewer, 180 Degree, Satin Nickel, U 10327
    Prime-Line® Door Knocker And Viewer, 180 Degree, Satin Nickel, U 10327
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant