Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2812127

MPN #: 03_189_ZWEB_BK

Rubber-Cal "Door Scraper" Commercial Entrance Mat - 5/8 in x 24 in x 32 in - Black Non-Slip Borders

Product Description
The Foot-Rest Interlocking Floor Mat is a lengthwise-interlocking tile able to fit any application with their interlocking edges! The materials of this product also allow it to perform as an anti fatigue flooring along with a textured surface for extra traction and safety. These rubber runners are designed to fit together for an interlocking floor mat that functions perfectly in any space. Coming together lengthwise with beveled outer edges, they are ideal as workshop mats for assembly lines, help desks, and bars. Along with the ability to interlock, these industrial mats are designed with a honeycombed cell structure that traps air in the subsurface. Absorbing shock and providing bounce-back support, this anti fatigue flooring is very forgiving on ankles, joints and the back; this is great for users who are often standing! In addition to comfort, these padded floor mats contain a diamond plate texture on the surface for added traction to reduce the hazards of slipping. This excellent non-slip flooring option provides superior safety, especially in areas that may see moisture from weather or spills. These recycled rubber mats are made with eco-friendly materials that provide a safe and comfortable surface in any setting. These ideal industrial mats have a honeycombed cell structure that provides anti-fatigue support while offering a textured non-slip flooring for added grip.

Features
  • For use in Entrance ways and areas where footwear debris exists
  • Recycled Rubber Surface/Backing
  • 5/8" Thick
  • Easily cleaned with common household detergents


PRICE
$33.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
33.95
Buy 6+ units
32.95Save $1.00 (3%)
Expected on or around 10/31/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Width2 2/3 ft
Weight15 lbs
Thickness5/8 in

Product Details

TypeStandard Size
ColorBlack
Surface MaterialRubber
SeriesDoor-Scraper
Border Color FamilyBlack
Backing MaterialRubber
PatternCorrugated
ModularNo
Manufacturers Part Number03_189_ZWEB_BK
Indoor/OutdoorIndoor/Outdoor
TrafficHeavy Duty

Warranty

Warranty3 yr

Compliance & Certifications

Environmental ConditionsHome & Office