x

Take 15% off your entire order!

Offer applied at checkout

Door Stop, 2" Projection, Chrome - 650-6638 - Pkg Qty 6

Door Stop, 2" Projection, Chrome - 650-6638 - Pkg Qty 6

Item #: WBB667382

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.61 ea.

Price: $15.66 / Pkg of 6

Save $0.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Coat Hook, Two Prong, Chrome

Coat Hook, Two Prong, Chrome, With 3 Inch Projection. Use with Global, General Manufacturers.

  • LENGTH INCHES 2
  • DIAMETER INCHES 21/32, 2-1/8
  • DESCRIPTION Door Stop, 2" Projection, Chrome
  • THICKNESS INCHES 1/8
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6638
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE All
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 6
  • TYPE Door Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Door Stop, 2" Projection, Chrome - 650-6638 - Pkg Qty 6

Door Stop, 2" Projection, Chrome - 650-6638 - Pkg Qty 6

Item #: WBB667382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant