x

Take 15% off your entire order!

Offer applied at checkout

Door Stop, 2" Projection, Stainless Steel - 650-9492 - Pkg Qty 2

Door Stop, 2" Projection, Stainless Steel - 650-9492 - Pkg Qty 2

Item #: WBB667383

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.00 ea.

Price: $24.00 / Pkg of 2

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Door Stop, 2" Projection, Stainless Steel

Door Stop, 2" Projection, Stainless Steel. Use with Bobrick, Scranton Products, Metpar Manufacturers.

  • LENGTH INCHES 2
  • DIAMETER INCHES 21/32,2-1/8
  • DESCRIPTION Door Stop, 2" Projection, Stainless Steel
  • CONSTRUCTION Stainless Steel
  • THICKNESS INCHES 1/8
  • MANUFACTURERS PART NUMBER 650-9492
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE All
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 2
  • TYPE Door Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Door Stop, 2" Projection, Stainless Steel - 650-9492 - Pkg Qty 2

Door Stop, 2" Projection, Stainless Steel - 650-9492 - Pkg Qty 2

Item #: WBB667383

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant