Take 15% off your entire order!

Offer applied at checkout

DOT Placard - 1942 5.1

DOT Placard - 1942 5.1

Item #: WBB170542

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Rigid Plastic
  • Vinyl

Vinyl

$4.49 up to 2% OFF

Price: $4.41

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DOT PLACARDS
DOT Placards 1942 5.1 - Pressure Sensitive Vinyl
The Department Of Transportation requires these placards to identify hazardous materials. Placards measure 10 ¾" x 10 ¾".

  • BRAND National Marker Company
  • MANUFACTURERS PART NUMBER DL145BP
  • DESCRIPTION 1942 5.1
  • CONSTRUCTION Vinyl
  • HEIGHT INCHES 10-3/4
  • TYPE D.O.T. Placard
  • WIDTH INCHES 10-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack

PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack

Item #: 921175L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$36.95

DOT Placard - 1072 2

$6.80

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size

Item #: 954191

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DOT Placard - 1942 5.1

DOT Placard - 1942 5.1

Item #: WBB170542

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant