DOT PLACARDS
DOT Placards 1999 3 - Pressure Sensitive Vinyl
The Department Of Transportation requires these placards to identify hazardous materials. Placards measure 10 ¾" x 10 ¾".
NMC Dot 1999 3 Placard Sign, Pressure Sensitive Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | D.O.T. Placard |
| Sign Legend | 1999 3 |
| Material | Pressure Sensitive Vinyl |
| Description | 1999 3 |
| Manufacturers Part Number | DL144BP |
| Brand | Accuform |