DOT Placard - 3082 9
Write a Review
|
Questions & Answers (0)
Product Description
DOT PLACARDS
DOT Placards 3082 9 - Rigid Plastic
The Department Of Transportation requires these placards to identify hazardous materials. Placards measure 10 ¾" x 10 ¾".
DOT Placards 3082 9 - Rigid Plastic
The Department Of Transportation requires these placards to identify hazardous materials. Placards measure 10 ¾" x 10 ¾".
PRICE
$9.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | D.O.T. Placard |
| Sign Legend | 3082 9 |
| Material | Plastic |
| Description | 3082 9 |
| Manufacturers Part Number | DL149BR |
| Brand | Accuform |