DOT PLACARDS
DOT Placards Non-Flammable Gas 2 Blank - Rigid Plastic
The Department Of Transportation requires these placards to identify hazardous materials. Placards measure 10 ¾" x 10 ¾".
NMC Dot Non Flammable Gas 2 Blank Placard Sign, Rigid Plastic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | D.O.T. Placard |
| Sign Legend | 2 |
| Material | Plastic |
| Description | Non Flammable Gas 2 Blank |
| Manufacturers Part Number | DL6BR |
| Brand | Accuform |