Clearance
x

Take 15% off your entire order!

Offer applied at checkout

DOT Placard - Residue 3 Blank

DOT Placard - Residue 3 Blank

Item #: WBB170386

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.38 up to 32% OFF

Price: $6.40

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DOT Placard - 1267 3

DOT Placard - 1267 3

DOT Placard - Slow Moving Vehicle Sign

DOT Placard - Slow Moving Vehicle Sign

DOT Placard - Non Flammable Gas 2

DOT Placard - Non Flammable Gas 2

INCOM® TA800PS Class 8 Corrosive Adhesive Vinyl Placard

INCOM® TA800PS Class 8 Corrosive Adhesive Vinyl Placard

DOT Flip Placard - Standard

DOT Flip Placard - Standard

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DOT PLACARDS
DOT Placards Residue 3 Blank - Rigid Plastic
The Department Of Transportation requires these placards to identify hazardous materials. Placards measure 10 ¾" x 10 ¾".

Weights & Dimensions

  • Width 10-3/4 in
  • Height 10-3/4 in

Product Details

  • Type D.O.T. Placard
  • Brand National Marker Company
  • Description Residue 3 Blank
  • Material Rigid Plastic
  • Manufacturers Part Number DL81BR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size

Item #: 954191

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

DOT Placard - 1072 2

$6.80

DOT Placard - 1942 5.1

$4.41

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DOT Placard - Residue 3 Blank

DOT Placard - Residue 3 Blank

Item #: WBB170386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant