Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2693902

MPN #: 97577-6

Mr. Chain® 28"H Reflective Traffic Cones, PVC, 14" x 14" Base, Safety Green, Pack of 6

Product Description
Mr. Chain 28" JBC™ Revolution Series Cones are the leader in the traffic safety industry. Revolution Series Cones are made from an innovative injection molded design that holds up in all temperatures and maintains color in difficult UV situations. Made in the USA.

Features:
  • Indented handles at the top allow the cones to easily be picked up and stacked.
  • The black bases are made entirely from post-industrial recycled materials and are marked with a unique dotted pattern.
  • The 14" x 14" weighted base is 7 pounds adding stability to help cones remain upright even after being flattened by vehicular traffic.
  • The 3M 3340 Series Flexible Sheeting on all reflective collar cones is designed for high visibility in daylight or night conditions. Highly engineered pressure-sensitive tape is specifically designed for use with PVC cones and remains secure even after vehicle collisions (up to 50 mph).
  • Reflective Collars Meet Both the MUTCD Standard and NCHRP Report 350; all colored cones are MUTCD and NCHRP-350 compliant products.




PRICE
$299.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
299.95
Buy 11 units - 50 units
285.95Save $14.00 (5%)
Buy 51+ units
279.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Width14 in
Height28 in
Weight7 lbs
Base Diameter14 in

Product Details

TypeReflective Cone
ColorSafety Green
MaterialPolyethylene, Plastic
Package TypeBox
Base Color FamilyBlack
DescriptionJBC Revolution Series Traffic Cones
Package Quantity6
Manufacturers Part Number97577-6
BrandMr. Chain

Compliance & Certifications

CertificationsMeets MUTCD, NCHRP 350