Global Industrial
Model # :WB249049
Global Industrial™ Double Arm Kit with 2 VESA Mounts For Orbit Workstation - Black
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ ORBIT COMPUTER WORKSTATION COMPONENTS
Double LCD Monitor Arm Kit
Easily hold two flat panel LCD monitors on any Orbit Computer Workstation. The item uses standard VESA 75/100 mounting holes and holds LCD monitors from 10" to 30" and allows easy monitor installation and tilt angle adjustments using a hand screw knob. The mount slides along included steel arm for easy adjustments and locks into place. Each arm features a single heavy duty hinge point for easy swing-action adjustments while mounted to Orbit Post (post sold separately). Arms can be mounted to same height on Orbit Post or varying heights to accommodate sitting and standing users.
Double LCD Monitor Arm Kit
Easily hold two flat panel LCD monitors on any Orbit Computer Workstation. The item uses standard VESA 75/100 mounting holes and holds LCD monitors from 10" to 30" and allows easy monitor installation and tilt angle adjustments using a hand screw knob. The mount slides along included steel arm for easy adjustments and locks into place. Each arm features a single heavy duty hinge point for easy swing-action adjustments while mounted to Orbit Post (post sold separately). Arms can be mounted to same height on Orbit Post or varying heights to accommodate sitting and standing users.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 1 in |
| Height | 3 in |
| Weight Capacity | 70 lbs |
Product Details
| Assembly Required | Yes |
| Type | Monitor Mount |
| Color | Black |
| Material | Steel |
| Description | Double Arm Kit with 2 VESA Mounts For Orbit Workstation |
| Manufacturers Part Number | 249049 |
| Collection | Orbit |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |