- 20% more capacity than 540 series
- Soft close slides helps maintain organization, resistant to accidental opening
- Ball-bearing slides provide 125-200 lbs of drawer load capacity
- Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
- 1000 lbs per caster capacity for 4000 lbs of heavy duty operation
- 18 ga steel cabinets and drawers providing robust support for tools and equipment
- Premium tubular lock keeping contents secure
- Ergonomic metal side handle for easy gripping and handling
- Full extension drawers providing easy access to stored items
- Includes drawer liners and roller cabinet vinyl top mats
- Made in USA
Proto® Double Bank Roller Cabinet W/ 13 Drawers, 55"W x 22-3/8"D x 38-1/2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 55 in |
| Depth | 22-3/8 in |
| Height | 38-1/2 in |
| Weight Capacity | 4000 lbs |
| Weight | 338 lbs |
| Gauge | 18 ga |
Product Details
| Color | Blue |
| Number of Drawers | 13 |
| Capacity | 19153 |
| Material | Steel |
| Manufacturers Part Number | JSTV5539RD13BL |
| Drawer Capacity | 125-200lbs |
| Top Shelf Style | Vinyl |
| Locking System | Tubular Lock & Key |
| Brand | Proto |