Master Lock® Double Cylinder Deadbolt, Interchangeable Core, Brushed Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Master Lock Double Cylinder Deadbolt, Interchangeable Core, Brushed Chrome
Heavy Duty, Grade 2, Double Cylinder Commercial SFIC deadbolt, without cylinder for locking, entry doors. Brushed Chrome Finish. Bump Stop cylinder protects against bump attacks. Anti Pry feature protects against prying attacks.
Heavy Duty, Grade 2, Double Cylinder Commercial SFIC deadbolt, without cylinder for locking, entry doors. Brushed Chrome Finish. Bump Stop cylinder protects against bump attacks. Anti Pry feature protects against prying attacks.
PRICE
$91.26
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
| Depth | 1 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Aluminum Channel |
| Material | Steel, Brass |
| Manufacturers Part Number | DSCICDD32D |
| Brand | Master Lock |