ACTION PUMP Double Diaphragm Gasoline Hand Pump, DD-8
Write a Review
|
Questions & Answers (0)
Product Description
ACTION PUMP Double Diaphram Gasoline Hand Pump, DD-8
Hand Operated Drum Pump for Fuels, Double Diaphragm, Hose Size 3/4 In x 7 Ft., Suction Tube Length 19 3/8 - 34 27/32 In., Inlet Size 3/4 In NPT, Outlet Size 3/4 In NPT, Adapter Type 2 In Bung, Housing Material Aluminum, Nozzle Material Aluminum, Nozzle Type Free Flow, Mounts 15-55 Gallon Drums, Self-Priming, Overall Length 54 In., Height 6 1/2 In., Width 8 In., Hi-Nitrile Rubber Seal, Application Gasoline, Diesel Fuel, Fuel Oil, Motor Oil & other Light Petroleum Products.
Hand Operated Drum Pump for Fuels, Double Diaphragm, Hose Size 3/4 In x 7 Ft., Suction Tube Length 19 3/8 - 34 27/32 In., Inlet Size 3/4 In NPT, Outlet Size 3/4 In NPT, Adapter Type 2 In Bung, Housing Material Aluminum, Nozzle Material Aluminum, Nozzle Type Free Flow, Mounts 15-55 Gallon Drums, Self-Priming, Overall Length 54 In., Height 6 1/2 In., Width 8 In., Hi-Nitrile Rubber Seal, Application Gasoline, Diesel Fuel, Fuel Oil, Motor Oil & other Light Petroleum Products.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 8 in |
| Suction Tube Dimension | .75 x 34.5 in |
| Discharge Spout Diameter | 3/4 in |
| Diameter | 6-1/2 in |
Product Details
| Assembly Required | Yes |
| For Use With | Gasoline, Diesel, E 15 Fuel, Kerosene, Bio Diesel |
| Temperature Range | 40-140 °F |
| Material | Aluminum |
| Description | Gasoline Hand Pump |
| Manufacturers Part Number | DD-8 |
| Dispensing Rate | 20 GPM |
| Brand | Action Pump |
Warranty
| Warranty | 6 mo |
Compliance & Certifications
| Certifications | CE |