Hallowell Rivetwell, Double Rivet Boltless Additional Shelf, 48"W x 30"D, EZ Decking, Black
Write a Review
|
Questions & Answers (0)
Product Description
While Tan remains an affordable all-time favorite, our prestigious black Rivetwell shelving is a great way to add style to your facility. Black powder coat finish with precision smooth surfaces will look fantastic in you office as well as your warehouse. All units included center supported levels and are available without deck or your choice of four deck types.
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Weight | 31 lbs |
Product Details
| Assembly Required | Yes |
| Type | Boltless Shelf |
| Shelf Type | Steel Deck |
| Shelf Capacity | 705 lbs |
| Color | Black |
| Style | Double Rivet Beam |
| Number of Shelves | 1 |
| Material | EZ Decking |
| Deck Type | EZ-Deck |
| Manufacturers Part Number | DRHCEL4830ME |
| Unit Type | Medium Capacity |
| Shelf Material | Steel |
| Brand | Hallowell |
Warranty
| Warranty | 1 Year Limited |