Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :C5EB2260427

MPN #: DRHCPL4830ME

Hallowell Rivetwell, Double Rivet Boltless Additional Shelf, 48"W x 30"D, Wood Decking, Black

Product Description
While Tan remains an affordable all-time favorite, our prestigious black Rivetwell shelving is a great way to add style to your facility. Black powder coat finish with precision smooth surfaces will look fantastic in you office as well as your warehouse. All units included center supported levels and are available without deck or your choice of four deck types.

PRICE
$82.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
82.95
Buy 51 units - 100 units
78.95Save $4.00 (5%)
Buy 101+ units
76.95Save $6.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Weight35.8 lbs

Product Details

Assembly RequiredYes
TypeBoltless Shelf
Shelf TypeWood Deck
Shelf Capacity705 lbs
ColorBlack
StyleDouble Rivet Beam
Number of Shelves1
MaterialWood Deck
Deck TypeWood
Manufacturers Part NumberDRHCPL4830ME
Unit TypeMedium Capacity
Shelf MaterialParticle Board
BrandHallowell

Warranty

Warranty1 Year Limited